https://www.bdiexpress.com/medias/INDDODBREARX-POLY-HL4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4M3xpbWFnZS9qcGVnfGFEbGtMMmhrTmk4eE1EZzFOakUxTnpFNE5EQXpNQzlKVGtSRVQwUkNVa1ZCVWxoZlVFOU1XVjlJVERSZk16QXdlRE13TUM1cWNHY3w2ZWNkZDBlMDRjYzQ1MjRiNzY2MDVkYjc5ZGMwMDQxN2I1YzZmYTdmY2I1OTY2MWUyMzM1YTkzODlmODkyMjMw
https://www.bdiexpress.com/medias/INDDODBREARX-POLY-HL4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4M3xpbWFnZS9qcGVnfGFEbGtMMmhrTmk4eE1EZzFOakUxTnpFNE5EQXpNQzlKVGtSRVQwUkNVa1ZCVWxoZlVFOU1XVjlJVERSZk16QXdlRE13TUM1cWNHY3w2ZWNkZDBlMDRjYzQ1MjRiNzY2MDVkYjc5ZGMwMDQxN2I1YzZmYTdmY2I1OTY2MWUyMzM1YTkzODlmODkyMjMw
DODGE
DODGE
964370 HYDRA-LOCK BREATHER HL4
DODGE DODGE
Description
964370 HYDRA-LOCK BREATHER HL4
Hydra-Lock Desiccant Breather; HL4; 4" Diameter; 10.125" Height; 1" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter
Part #
964370 HYDRA-LOCK BREATHER HL4
BDI #
19380476
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/964370-HYDRA-LOCK-BREATHER-HL4/p/19380476
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.805
EAN
0782475229628
Product Group - BDI
M02284
Noun
Breather
Keyword String
Hydra-Lock Desiccant
Weight / LBS
3.98
Product Detail
Hydra-Lock Desiccant Breather
Product Specification
HL4; 4" Diameter; 10.125" Height; 1" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter
Long Description
Hydra-Lock Desiccant Breather; HL4; 4" Diameter; 10.125" Height; 1" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter

