LOCTITE
LOCTITE
989215
LOCTITE LOCTITE
Description
989215
Hose; 1/2" Diameter X 72" Length Size; Mild Steel Braided Material; For MMD 1000 | 2000 and 3000 Meter Mix Dispense System
Part #
989215
BDI #
19089354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/989215/p/19089354
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
Product Group - BDI
F02192
Noun
Hose
Product Detail
Hose
Product Specification
1/2" Diameter X 72" Length Size; Mild Steel Braided Material
Long Description
Hose; 1/2" Diameter X 72" Length Size; Mild Steel Braided Material; For MMD 1000 | 2000 and 3000 Meter Mix Dispense System
