DWYER INSTRUMENTS
DWYER INSTRUMENTS
BPS-015
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
BPS-015 REGULATED POWER SUPPLY ; 24 VAC TO 24 VDC
WITH ADJUSTABLE OUTPUT OF 1.5 TO 27 VDC
Part #
BPS-015
BDI #
29154022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/BPS-015/p/29154022
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Supply
Keyword String
Regulated Power
Weight / LBS
0.4
Product Detail
Regulated Power Supply
Product Specification
Adjustable Voltage Output Range 1.5 to 27 Vdc; Current Output Range 1.5 A; Frequency Input Range 50/60 Hz; Operating Temperature Max 130 Deg F; Operating Temperature Min 32 Deg F; Output Detail Voltage Output 24 VDC Full Wave Rectified and Regulated Adjustable 1.5 to 27 VDC | Current Output 1.5A De-Rated to 400 mA For Non-Isolated Circuits; Relative Humidity 95 Percet Non Condensing; Voltage Input Range 24 Vac/Vdc; Voltage Output Range 24 Vdc ; Height 3.4"; Width 3.3"; Length 5.8"
Long Description
WITH ADJUSTABLE OUTPUT OF 1.5 TO 27 VDC


