EBCAIR
EBCAIR
BX80-WHITE
EBCAIR EBCAIR
Description
EBCAIR BX80-白色 ; 空气净化装置/空气净化器
Air Purifier; 168MM X 185MM X 185MM Dimension; 30KW Motor Power; 220VAC Voltage; 110.27 Cu M/Hr Rated Air Volume; 30 to 55dB Noise level; 8 X 14 Sq M Applicable Area; White Color
Part #
EBCAIR BX80-白色
BDI #
24663677
Details
Request A Price
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/BX80-WHITE/p/24663677
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.6
Product Group - BDI
E02230
Noun
Purifier
Keyword String
Air
Weight / LBS
5.73201
Product Detail
Air Purifier
Product Specification
168MM X 185MM X 185MM Dimension; 30KW Motor Power; 220VAC Voltage; 110.27 Cu M/Hr Rated Air Volume; 30 to 55dB Noise level; 8 X 14 Sq M Applicable Area; White Color
Long Description
Air Purifier; 168MM X 185MM X 185MM Dimension; 30KW Motor Power; 220VAC Voltage; 110.27 Cu M/Hr Rated Air Volume; 30 to 55dB Noise level; 8 X 14 Sq M Applicable Area; White Color


