Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CVB-22 https://www.bdiexpress.com/medias/INDB-GXXXXXX-CVB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5NnxpbWFnZS9qcGVnfGFESTFMMmczTWk4eE1EZzBPVE14TkRFM056QTFOQzlKVGtSQ0xVZFlXRmhZV0ZoZlExWkNYek13TUhnek1EQXVhbkJufGY2OWRiODIyYTI3YjVjOWNjZDAyYzNmNjk5MWVmYzM2YTMxN2RhYzYwZGZiNmY0NzQ1ZDIzZjljNmY2NTBkNWI
177809 Fluid Power 

BOSTON GEAR BOSTON GEAR

CVB-22

Description

CVB-22 CLEVIS BRACKET ; NON-RETURNABLE 1-3/8" FOR CYLINDER MOUNT

Clevis Bracket; 1-3/8" Pin Diameter; 5" Length; 4-3/8" Height; 3-13/16" Bolt Space; 5/8" Bolt Size; For Cylinder Mounting

Part #

CVB-22

BDI #
177809

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.765
EAN
0781711716083
Product Group - BDI
F02234
Noun
Bracket
Keyword String
Clevis
Product Detail
Clevis Bracket
Product Specification
1-3/8" Pin Diameter; 5" Length; 4-3/8" Height; 3-13/16" Bolt Space; 5/8" Bolt Size
Long Description
Clevis Bracket; 1-3/8" Pin Diameter; 5" Length; 4-3/8" Height; 3-13/16" Bolt Space; 5/8" Bolt Size; For Cylinder Mounting