https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-DH-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyMHxpbWFnZS9qcGVnfGFEaGpMMmczWmk4eE1UQTFOVFEwTURnMU5UQTNNQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMFJJWDB4Zk16QXdlRE13TUM1cWNHY3wxZGZlY2IyZmRhNjBlNjcwNGJmOTRiOWM2MzU5OTFiNzMxOWZmY2Y4NDQ2OTg0YzZjZjg3ZTgyOGUwYjQ3MGE0
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-DH-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyMHxpbWFnZS9qcGVnfGFEaGpMMmczWmk4eE1UQTFOVFEwTURnMU5UQTNNQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMFJJWDB4Zk16QXdlRE13TUM1cWNHY3wxZGZlY2IyZmRhNjBlNjcwNGJmOTRiOWM2MzU5OTFiNzMxOWZmY2Y4NDQ2OTg0YzZjZjg3ZTgyOGUwYjQ3MGE0
DWYER INSTRUMENTS
DWYER INSTRUMENTS
DH-006
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
DH-006 PRESSURE CONTROLLER ; DIGIHELIC DIFFERENTIAL 0-5"
Differential Pressure Controller; Accuracy +/- 0.5 Percet; Baud Rate 9600; Compensated Temperature Max 140 Deg F; Compensated Temperature Min 32 Deg F; Compliance CE | UL; Data Interface Modbus RTU | RS485; Display Type LCD; Electrical Connection Screw Terminal; Enclosure Ratings IP66 | NEMA Type 4X; Materials ABS; Measurement Pressure Type Differential; Measurement Pressure Max 5 | 5 InH2O; Measurement Pressure Min 5 | 5 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting 1/8 DIN; Mounting Orientation Horizontal; Number of Digits 4; Height 7.9"; Width 5.2"; Length 5.4"
Part #
DH-006
BDI #
24434681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/DH-006/p/24434681
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
Product Group - BDI
F02234
Noun
Controller
Keyword String
Differential Pressure
Weight / LBS
1.1
Product Detail
Differential Pressure Controller
Product Specification
Accuracy +/- 0.5 Percet; Baud Rate 9600; Compensated Temperature Max 140 Deg F; Compensated Temperature Min 32 Deg F; Compliance CE | UL; Data Interface Modbus RTU | RS485; Display Type LCD; Electrical Connection Screw Terminal; Enclosure Ratings IP66 | NEMA Type 4X; Materials ABS; Measurement Pressure Type Differential; Measurement Pressure Max 5 | 5 InH2O; Measurement Pressure Min 5 | 5 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting 1/8 DIN; Mounting Orientation Horizontal; Number of Digits 4; Height 7.9"; Width 5.2"; Length 5.4"
Long Description
Differential Pressure Controller; Accuracy +/- 0.5 Percet; Baud Rate 9600; Compensated Temperature Max 140 Deg F; Compensated Temperature Min 32 Deg F; Compliance CE | UL; Data Interface Modbus RTU | RS485; Display Type LCD; Electrical Connection Screw Terminal; Enclosure Ratings IP66 | NEMA Type 4X; Materials ABS; Measurement Pressure Type Differential; Measurement Pressure Max 5 | 5 InH2O; Measurement Pressure Min 5 | 5 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting 1/8 DIN; Mounting Orientation Horizontal; Number of Digits 4; Height 7.9"; Width 5.2"; Length 5.4"
