BOSTON GEAR
BOSTON GEAR
E25-06SC1-1030
BOSTON GEAR BOSTON GEAR
Description
E25-06SC1-1030 DISPOSABLE CYLINDER ; NON-RETURNABLE 9/16" BORE
Disposable Cylinder; 9/16" Bore; Pivot Mounting; Non Cushioned; Standard Port Position; 3" Stroke; Stainless Steel; Single Acting
Part #
E25-06SC1-1030
BDI #
177606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/E25-06SC1-1030/p/177606
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0781711711804
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Disposable
Product Detail
Disposable Cylinder
Product Specification
9/16" Bore; Pivot Mounting; Non Cushioned; Standard Port Position; 3" Stroke; Stainless Steel; Single Acting
Long Description
Disposable Cylinder; 9/16" Bore; Pivot Mounting; Non Cushioned; Standard Port Position; 3" Stroke; Stainless Steel; Single Acting
