https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159149-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyNzN8aW1hZ2UvanBlZ3xhR1UxTDJoa05DOHhNREUwTWpFMU5UVXpPRFEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRreE5EbGZNekF3V0RNd01DNXFjR2N8YjQ4YzQ3ZDQ2ZGJhN2VmZmJkNWZmMTI3MGQ1NzAxMzExZWFkYjg1ODNhOTgxY2M3YzlhN2FjOTVjMWZiZGY0MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159149-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyNzN8aW1hZ2UvanBlZ3xhR1UxTDJoa05DOHhNREUwTWpFMU5UVXpPRFEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRreE5EbGZNekF3V0RNd01DNXFjR2N8YjQ4YzQ3ZDQ2ZGJhN2VmZmJkNWZmMTI3MGQ1NzAxMzExZWFkYjg1ODNhOTgxY2M3YzlhN2FjOTVjMWZiZGY0MA
MONARCH INSTRUMENT
MONARCH INSTRUMENT
M-3519-0421
MONARCH INSTRUMENT MONARCH INSTRUMENT
Description
M-3519-0421 HYD POWER UNIT ; 2.8HP 24VDC 3000PSI 3.4GPM
Hydraulic Power Unit; 2.8HP Power; 24VDC Voltage; 3000PSI Maximum Pressure; 3.4GPM Flow; 7-1/2" Overall Width; 7-1/2" Overall Height; 16-3/8" Overall Length
Part #
M-3519-0421
BDI #
25159149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/M-3519-0421/p/25159149
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02196
Noun
Unit
Keyword String
Hydraulic Power
Product Detail
Hydraulic Power Unit
Product Specification
2.8HP Power; 24VDC Voltage; 3000PSI Maximum Pressure; 3.4GPM Flow; 7-1/2" Overall Width; 7-1/2" Overall Height; 16-3/8" Overall Length
Long Description
Hydraulic Power Unit; 2.8HP Power; 24VDC Voltage; 3000PSI Maximum Pressure; 3.4GPM Flow; 7-1/2" Overall Width; 7-1/2" Overall Height; 16-3/8" Overall Length

