https://www.bdiexpress.com/medias/INDEBCARPRFR-EBCAIR-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTR8aW1hZ2UvanBlZ3xhRFUzTDJnMU5pOHhNREUwT0RVek1qRTFPRFE1TkM5SlRrUkZRa05CVWxCU1JsSmZSVUpEUVVsU1gwMWZNekF3ZURNd01DNXFjR2N8MWU4NGUzM2M1NWI5OThiZTEyYzRkMjcxMGI4MTYxNTVkOGE2N2Y1MjJiYjkwMDQ3MjljZDE3OWQ4MmY5MTJmYQ
https://www.bdiexpress.com/medias/INDEBCARPRFR-EBCAIR-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTR8aW1hZ2UvanBlZ3xhRFUzTDJnMU5pOHhNREUwT0RVek1qRTFPRFE1TkM5SlRrUkZRa05CVWxCU1JsSmZSVUpEUVVsU1gwMWZNekF3ZURNd01DNXFjR2N8MWU4NGUzM2M1NWI5OThiZTEyYzRkMjcxMGI4MTYxNTVkOGE2N2Y1MjJiYjkwMDQ3MjljZDE3OWQ4MmY5MTJmYQ
EBCAIR
EBCAIR
M600-1600
EBCAIR EBCAIR
Description
EBCAIR M600-1600 ; 空气净化装置/空气净化器
Air Purifier; 660MM X 600MM X 1555MM Dimension; 245KW Motor Power; 220VAC Voltage; 1600 Cu M/Hr Rated Air Volume; 45 to 66dB Noise level; F9 Purification level
Part #
M600-1600
BDI #
25817044
Details
Request A Price
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/M600-1600/p/25817044
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
65
Product Group - BDI
F02170
Noun
Purifier
Keyword String
Air
Weight / LBS
143.3003
Product Detail
Air Purifier
Product Specification
660MM X 600MM X 1555MM Dimension; 245KW Motor Power; 220VAC Voltage; 1600 Cu M/Hr Rated Air Volume; 45 to 66dB Noise level; F9 Purification level
Long Description
Air Purifier; 660MM X 600MM X 1555MM Dimension; 245KW Motor Power; 220VAC Voltage; 1600 Cu M/Hr Rated Air Volume; 45 to 66dB Noise level; F9 Purification level
