https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098605-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5OHxpbWFnZS9qcGVnfGFEbGtMMmcxTmk4eE1ESTVNelE1TURrME1UazRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGcyTURWZk16QXdlRE13TUM1cWNHY3wzMTkxMDE2YmM4MGRmOGVjNzYyYjNlNDdkNjBhOGM1ZDJlYjA3ZGFjNmYzNWJkNjJmNjljNTZlMjZjYzgzOWJj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098605-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5OHxpbWFnZS9qcGVnfGFEbGtMMmcxTmk4eE1ESTVNelE1TURrME1UazRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGcyTURWZk16QXdlRE13TUM1cWNHY3wzMTkxMDE2YmM4MGRmOGVjNzYyYjNlNDdkNjBhOGM1ZDJlYjA3ZGFjNmYzNWJkNjJmNjljNTZlMjZjYzgzOWJj
SCHNEEBERGER
SCHNEEBERGER
ND 1-45.25
SCHNEEBERGER SCHNEEBERGER
Description
SCHNEEBERGER ND 1-45.25
Micro Frictionless Table; 45MM Length; 20MM Width; 8MM Height; Steel; 14MM Rail Width
Part #
ND 1-45.25
BDI #
25098605
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/ND-1-45-25/p/25098605
Your Price
Request A Price
BDIExpress
|
|||
| BDI- RS | 2 |
| BDI- HU | 2 |
| BDI- RO | 2 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
Product Group - BDI
L00220
Noun
Table
Keyword String
Micro Frictionless
Weight / LBS
0.08818
Product Detail
Micro Frictionless Table
Product Specification
45MM Length; 20MM Width; 8MM Height; Steel; 14MM Rail Width
Long Description
Micro Frictionless Table; 45MM Length; 20MM Width; 8MM Height; Steel; 14MM Rail Width
