https://www.bdiexpress.com/medias/MFRDWYXXXXXX-RMB-55-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1NXxpbWFnZS9qcGVnfGFETmlMMmd6T1M4eE1UQTFOVFEwT0RZeU1UQTROaTlOUmxKRVYxbFlXRmhZV0ZoZlVrMUNYelUxWHpBeFh6TXdNSGd6TURBdWFuQm58Y2U2NDQ1ODU1ZTVmOGI0MTY2YmY2NWVjNDUwZjBkZDI1MmY2OTYzYjZlNDQ0OWI1ZmExZTQ1NWJmMWU5NmFkOQ
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-RMB-55-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1NXxpbWFnZS9qcGVnfGFETmlMMmd6T1M4eE1UQTFOVFEwT0RZeU1UQTROaTlOUmxKRVYxbFlXRmhZV0ZoZlVrMUNYelUxWHpBeFh6TXdNSGd6TURBdWFuQm58Y2U2NDQ1ODU1ZTVmOGI0MTY2YmY2NWVjNDUwZjBkZDI1MmY2OTYzYjZlNDQ0OWI1ZmExZTQ1NWJmMWU5NmFkOQ
DWYER INSTRUMENTS
DWYER INSTRUMENTS
RMB-57
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
DWYER RMB-57 ; 自动化产品/压力表
Flowmeter; Accuracy +/- 3 Percet; Compliance RoHS 2; Dual Range No; Gas Flow Max 600 SCFH; Gas Flow Min 60 SCFH; Liquid Flow Max 0 m3/s; Materials Wetted Aluminum | Buna-N | Polycarbonate | Stainless Steel; Media Compatibility Air; Operating Temperature Max 130 Deg F; Process Connection Size 1/4 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 5 In; Valve Type No Valve ; Height 1.6"; Width 8.9"; Length 2.8"; Applications Chemicals | Environmental Monitoring | Medical
Part #
DWYER RMB-57
BDI #
25882054
Details
Request A Price
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/RMB-57/p/25882054
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.386
Product Group - BDI
F02234
Noun
Flowmeter
Weight / LBS
0.85
Product Detail
Flowmeter
Product Specification
Accuracy +/- 3 Percet; Compliance RoHS 2; Dual Range No; Gas Flow Max 600 SCFH; Gas Flow Min 60 SCFH; Liquid Flow Max 0 m3/s; Materials Wetted Aluminum | Buna-N | Polycarbonate | Stainless Steel; Media Compatibility Air; Operating Temperature Max 130 Deg F; Process Connection Size 1/4 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 5 In; Valve Type No Valve ; Height 1.6"; Width 8.9"; Length 2.8"
Long Description
Flowmeter; Accuracy +/- 3 Percet; Compliance RoHS 2; Dual Range No; Gas Flow Max 600 SCFH; Gas Flow Min 60 SCFH; Liquid Flow Max 0 m3/s; Materials Wetted Aluminum | Buna-N | Polycarbonate | Stainless Steel; Media Compatibility Air; Operating Temperature Max 130 Deg F; Process Connection Size 1/4 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 5 In; Valve Type No Valve ; Height 1.6"; Width 8.9"; Length 2.8"; Applications Chemicals | Environmental Monitoring | Medical

