https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118449-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1ODN8aW1hZ2UvanBlZ3xhR1kwTDJneFpDOHhNRE0zTXpreE9EQTVOelF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnME5EbGZNekF3ZURNd01DNXFjR2N8YzBlM2ViYjU5Y2YyOWMzMzJkMTZjNDgxZTdjMTQ4OWIyMmU0ZDQ4MjI5ZDU4ZmMyYTdlYzJiM2ZiNGE0ZjNjNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118449-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1ODN8aW1hZ2UvanBlZ3xhR1kwTDJneFpDOHhNRE0zTXpreE9EQTVOelF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnME5EbGZNekF3ZURNd01DNXFjR2N8YzBlM2ViYjU5Y2YyOWMzMzJkMTZjNDgxZTdjMTQ4OWIyMmU0ZDQ4MjI5ZDU4ZmMyYTdlYzJiM2ZiNGE0ZjNjNA
BIMBA
BIMBA
RS-MXF-4X8-FC-MPR-SSP
BIMBA BIMBA
Description
RS-MXF-4X8-FC-MPR-SSP PNEUMATIC CYLINDER ; 4" BORE 8" STROKE
Pneumatic Cylinder; 4" Bore; 8" Stroke; Double Acting; Single Rod; Tapped Front Mounting; Fixed Cushion; Magnetic Piston; Stainless Steel Piston; Air Fluid; 200PSI Maximum Operating Pressure
Part #
RS-MXF-4X8-FC-MPR-SSP
BDI #
25177243
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/RS-MXF-4X8-FC-MPR-SSP/p/25177243
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
4" Bore; 8" Stroke; Double Acting; Single Rod; Tapped Front Mounting; Fixed Cushion; Magnetic Piston; Stainless Steel Piston; Air Fluid; 200PSI Maximum Operating Pressure
Long Description
Pneumatic Cylinder; 4" Bore; 8" Stroke; Double Acting; Single Rod; Tapped Front Mounting; Fixed Cushion; Magnetic Piston; Stainless Steel Piston; Air Fluid; 200PSI Maximum Operating Pressure
