https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-SBSV-B-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4NXxpbWFnZS9qcGVnfGFEbGtMMmc0WlM4eE1UQTFOVE14TkRneU9UTTBNaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMU5DVTFaZlFsOU1Yek13TUhnek1EQXVhbkJufDM1OGVlNjgxMTY2MmYzZDMyM2QxZjIzMWI5NGRmNmNjNTZkYTZmZDQ2NWU5Njg0NGEyZTg5M2YzNTA2MmM3ODI
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-SBSV-B-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4NXxpbWFnZS9qcGVnfGFEbGtMMmc0WlM4eE1UQTFOVE14TkRneU9UTTBNaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMU5DVTFaZlFsOU1Yek13TUhnek1EQXVhbkJufDM1OGVlNjgxMTY2MmYzZDMyM2QxZjIzMWI5NGRmNmNjNTZkYTZmZDQ2NWU5Njg0NGEyZTg5M2YzNTA2MmM3ODI
DWYER INSTRUMENTS
DWYER INSTRUMENTS
SBSV-B6N1
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
SBSV-B6N1 SOLENOID VALVE ; 110VAC 7.25-188.5PSI NBR SEAL 1IN BRASS
Solenoid Valve; Compliance CE; Cv Factor 12 Gal/Min; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Ratings IP54 | NEMA Type 13; Materials Nylon; Materials Wetted Brass | Buna-N | Stainless Steel; Mounting Orientation None; Operating Pressure Range 7.3 to 188.5 PSI; Operating Temperature Max 149 Deg F; Operating Temperature Min 32 Deg F; Orifice Size 0.98 In; Power Consumption Inrush 55 VA | Holding 22 VA; Pressure Limits Up to 246.6 PSI; Process Connection Size 1 In FNPT; Supply Power Type AC; Supply Voltage 110 Vac; Type of Operation Normally Closed ; Height 2.6"; Width 5.5"; Length 4.4"; Applications Fluid Measurement and Control | Industrial and Manufacturing
Part #
SBSV-B6N1
BDI #
27837267
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/SBSV-B6N1/p/27837267
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.885
Product Group - BDI
F02352
Noun
Valve
Keyword String
Solenoid
Weight / LBS
1.95
Product Detail
Solenoid Valve
Product Specification
Compliance CE; Cv Factor 12 Gal/Min; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Ratings IP54 | NEMA Type 13; Materials Nylon; Materials Wetted Brass | Buna-N | Stainless Steel; Mounting Orientation None; Operating Pressure Range 7.3 to 188.5 PSI; Operating Temperature Max 149 Deg F; Operating Temperature Min 32 Deg F; Orifice Size 0.98 In; Power Consumption Inrush 55 VA | Holding 22 VA; Pressure Limits Up to 246.6 PSI; Process Connection Size 1 In FNPT; Supply Power Type AC; Supply Voltage 110 Vac; Type of Operation Normally Closed ; Height 2.6"; Width 5.5"; Length 4.4"
Long Description
Solenoid Valve; Compliance CE; Cv Factor 12 Gal/Min; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Ratings IP54 | NEMA Type 13; Materials Nylon; Materials Wetted Brass | Buna-N | Stainless Steel; Mounting Orientation None; Operating Pressure Range 7.3 to 188.5 PSI; Operating Temperature Max 149 Deg F; Operating Temperature Min 32 Deg F; Orifice Size 0.98 In; Power Consumption Inrush 55 VA | Holding 22 VA; Pressure Limits Up to 246.6 PSI; Process Connection Size 1 In FNPT; Supply Power Type AC; Supply Voltage 110 Vac; Type of Operation Normally Closed ; Height 2.6"; Width 5.5"; Length 4.4"; Applications Fluid Measurement and Control | Industrial and Manufacturing
