STANLEY
STANLEY
95-112B
STANLEY STANLEY
Description
95-112B LED TRIPOD FLASHLIGHT ; W/ALUMINUM LEGS 30 LUMENS
Flashlight and Lantern; 1-3/4" Nominal Barrel Diameter; AA Battery Size; Alkaline Battery Type; Bright White Beam Color; 246FT Beam Distance; Plastic Body Material; LED Bulb Type; Black Color; 100000Hr Lamp Life; 10-3/4" Nominal Length; Polycarbonate Lens Material; 30 Lumens 1; 3 Number of Battery; 41Hrs Run Time 1; Stanley
Part #
95-112B
BDI #
21740472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Lighting/95-112B/p/21740472
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0076174706482
Product Group - BDI
L01230
Noun
Flashlight and Lantern
Product Detail
Flashlight and Lantern
Product Specification
1-3/4" Nominal Barrel Diameter; AA Battery Size; Alkaline Battery Type; Bright White Beam Color; 246FT Beam Distance; Plastic Body Material; LED Bulb Type; Black Color; 100000Hr Lamp Life; 10-3/4" Nominal Length; Polycarbonate Lens Material; 30 Lumens 1; 3 Number of Battery; 41Hrs Run Time 1; Stanley
Long Description
Flashlight and Lantern; 1-3/4" Nominal Barrel Diameter; AA Battery Size; Alkaline Battery Type; Bright White Beam Color; 246FT Beam Distance; Plastic Body Material; LED Bulb Type; Black Color; 100000Hr Lamp Life; 10-3/4" Nominal Length; Polycarbonate Lens Material; 30 Lumens 1; 3 Number of Battery; 41Hrs Run Time 1; Stanley


