https://www.bdiexpress.com/medias/INDXXXXXXXXX-680-95-151-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3NnxpbWFnZS9qcGVnfGFHTmtMMmhoWXk4eE1EUTFNRGt4TlRJeU9UY3lOaTlKVGtSWVdGaFlXRmhZV0ZoZk5qZ3dYemsxWHpFMU1WOHpNREI0TXpBd0xtcHdad3w5YWIxZjYwYzgyZjIxY2M1OWU1ZWU3MmQwYTI0YzBiNzU1NWY0MDg5MmZmOTQ3NjAyMmI4Y2MyY2FiOWFkY2M1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-680-95-151-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3NnxpbWFnZS9qcGVnfGFHTmtMMmhoWXk4eE1EUTFNRGt4TlRJeU9UY3lOaTlKVGtSWVdGaFlXRmhZV0ZoZk5qZ3dYemsxWHpFMU1WOHpNREI0TXpBd0xtcHdad3w5YWIxZjYwYzgyZjIxY2M1OWU1ZWU3MmQwYTI0YzBiNzU1NWY0MDg5MmZmOTQ3NjAyMmI4Y2MyY2FiOWFkY2M1
STANLEY
STANLEY
95-151
STANLEY STANLEY
Description
95-151 PERFORMANCE FLASHLIGHT ; POCKET INSPECTOR
Flashlight and Lantern; AA Battery Size; Anodized Aluminum Body Material; LED Bulb Type; 1-1/2" Nominal Height; 8.6" Nominal Length; 40 Lumens 1; 2 Number of Battery; 3 W Nominal Watts; 4.7" Nominal Width; Stanley
Part #
95-151
BDI #
24215182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Lighting/95-151/p/24215182
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
EAN
0076174951516
Product Group - BDI
L01230
Noun
Flashlight and Lantern
Weight / LBS
0.41
Product Detail
Flashlight and Lantern
Product Specification
AA Battery Size; Anodized Aluminum Body Material; LED Bulb Type; 1-1/2" Nominal Height; 8.6" Nominal Length; 40 Lumens 1; 2 Number of Battery; 3 W Nominal Watts; 4.7" Nominal Width; Stanley
Long Description
Flashlight and Lantern; AA Battery Size; Anodized Aluminum Body Material; LED Bulb Type; 1-1/2" Nominal Height; 8.6" Nominal Length; 40 Lumens 1; 2 Number of Battery; 3 W Nominal Watts; 4.7" Nominal Width; Stanley

