https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107270-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMzMDd8aW1hZ2UvanBlZ3xhR0UwTDJnMU5TOHhNREEzTmpZMU9UUTRNalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjeU56QmZNekF3V0RNd01DNXFjR2N8ODkwYzRiNGUwZTMyYTM5Mzg5MTFjOWRjY2Y1NThhOWY4NzVjZTFjZWJjNTllN2IwNGE5OTZkYTU0NzBjMTRjZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107270-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMzMDd8aW1hZ2UvanBlZ3xhR0UwTDJnMU5TOHhNREEzTmpZMU9UUTRNalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjeU56QmZNekF3V0RNd01DNXFjR2N8ODkwYzRiNGUwZTMyYTM5Mzg5MTFjOWRjY2Y1NThhOWY4NzVjZTFjZWJjNTllN2IwNGE5OTZkYTU0NzBjMTRjZA
SYSTEM PLAST
SYSTEM PLAST
10016 SSA815-K325 Chain
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST 10016 SSA815-K325 Chain
Flat Top Chain; 3-1/4" Width; 1-1/2" Pitch; 0.12" Flight Thickness; Straight-Running; Austenitic Stainless Steel Flight Material
Part #
10016 SSA815-K325 Chain
BDI #
25107270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/10016-SSA815-K325-Chain/p/25107270
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.2
Product Group - BDI
M06110
Noun
Chain
Keyword String
Flat Top
Product Detail
Flat Top Chain
Product Specification
3-1/4" Width; 1-1/2" Pitch; 0.12" Flight Thickness; Straight-Running; Austenitic Stainless Steel Flight Material
Long Description
Flat Top Chain; 3-1/4" Width; 1-1/2" Pitch; 0.12" Flight Thickness; Straight-Running; Austenitic Stainless Steel Flight Material

