HYTROL CONVEYOR
HYTROL CONVEYOR
103.112024
HYTROL CONVEYOR HYTROL CONVEYOR
Description
103.112024 BELT ; FOR CONVEYOR SYSTEM
Belt; 14" Width; 46-1/4" Length
Part #
103.112024
BDI #
25063420
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/103-112024/p/25063420
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M00132
Noun
Belt
Product Detail
Belt
Product Specification
14" Width; 46-1/4" Length
Long Description
Belt; 14" Width; 46-1/4" Length
