Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1728LA BRZESZCZOT DO METALU, MODEL 1728L https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196561-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwNHxpbWFnZS9qcGVnfGFEaGtMMmc0T1M4eE1ESTVORGszTWpjeE1EazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVFkxTmpGZk16QXdlRE13TUM1cWNHY3xlNjdjYjU4MjE1ZDk5N2EyYzIxYzAxODU4MDc3N2ZmYTQwZTdkOTRlNDc4MGI3NTA0NjNiYmQ3NjI2OGRhMTVm
25196561 Material Handling 

BETA BETA

1728LA BRZESZCZOT DO METALU, MODEL 1728L

Description

BETA 1728LA BRZESZCZOT DO METALU, MODEL 1728L

Blade; 150MM Length; For Hacksaw Frames

Part #

1728LA BRZESZCZOT DO METALU, MODEL 1728L

BDI #
25196561

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Brand
Manufacturer Name
BETA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Product Group - BDI
G00140
Noun
Blade
Weight / LBS
0.00661
Product Detail
Blade
Product Specification
150MM Length
Long Description
Blade; 150MM Length; For Hacksaw Frames