https://www.bdiexpress.com/medias/MFRORSCNNCTR-27896674-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODV8aW1hZ2UvanBlZ3xhRGswTDJnMk1pOHhNRFkwTkRFM01qRXhNVGt3TWk5TlJsSlBVbE5EVGs1RFZGSmZNamM0T1RZMk56UmZNekF3ZURNd01DNXFjR2N8NjRkMWU2NjMwMDQ1ZTk1YWVmNTk2YTExNjVmN2M0MjIxMWEyMGMwYTJhYWFiZmUxMjA1ZjkyYTc4MmQ5Mzc1OQ
https://www.bdiexpress.com/medias/MFRORSCNNCTR-27896674-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODV8aW1hZ2UvanBlZ3xhRGswTDJnMk1pOHhNRFkwTkRFM01qRXhNVGt3TWk5TlJsSlBVbE5EVGs1RFZGSmZNamM0T1RZMk56UmZNekF3ZURNd01DNXFjR2N8NjRkMWU2NjMwMDQ1ZTk1YWVmNTk2YTExNjVmN2M0MjIxMWEyMGMwYTJhYWFiZmUxMjA1ZjkyYTc4MmQ5Mzc1OQ
IDEAL INDUSTRIES
IDEAL INDUSTRIES
30-074
IDEAL INDUSTRIES IDEAL INDUSTRIES
Description
30-074 WIRE CONNECTOR ; 18-12AWG 0.15"
Connector; Accepts Combinations 2- 18 AWG to 4- 14 AWG with 1- 18 AWG; Cable/Wire Size 12 AWG; Cable/Wire Size Minimum 16 AWG; Yellow Color; Quantity 100 Per Box; Type 74B Series
Part #
30-074
BDI #
27896674
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/30-074/p/27896674
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
E02362
Noun
Connector
Product Detail
Connector
Product Specification
Accepts Combinations 2- 18 AWG to 4- 14 AWG with 1- 18 AWG; Cable/Wire Size 12 AWG; Cable/Wire Size Minimum 16 AWG; Yellow Color; Quantity 100 Per Box; Type 74B Series
Long Description
Connector; Accepts Combinations 2- 18 AWG to 4- 14 AWG with 1- 18 AWG; Cable/Wire Size 12 AWG; Cable/Wire Size Minimum 16 AWG; Yellow Color; Quantity 100 Per Box; Type 74B Series

