https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120181-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQyNzZ8aW1hZ2UvanBlZ3xhRGd4TDJnNVl5OHhNREUwTVRrNE5qWTFNakU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBeE9ERmZNekF3V0RNd01DNXFjR2N8ZmY3Y2U3NWQ4OWM3NjI3OTg2NzE5ZjkzNzQ2MDZmNTg3ZGUwZGE1YjgxN2MzODY4M2RkMWRmY2ZlZDFjYTY0Mw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120181-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQyNzZ8aW1hZ2UvanBlZ3xhRGd4TDJnNVl5OHhNREUwTVRrNE5qWTFNakU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBeE9ERmZNekF3V0RNd01DNXFjR2N8ZmY3Y2U3NWQ4OWM3NjI3OTg2NzE5ZjkzNzQ2MDZmNTg3ZGUwZGE1YjgxN2MzODY4M2RkMWRmY2ZlZDFjYTY0Mw
BDI APPROVED BEARING
BDI APPROVED BEARING
B1062-2
BDI APPROVED BEARING BDI APPROVED BEARING
Description
B1062-2 FLANGED BALL BEARING ; 0.7050IN ID 2.2660IN OD 1.2100IN W
Conveyor Bearing; 11/16" Hexagonal Bore; 2-17/64" Outside Diameter Flanged; 1.21" Wide; Front Seal; Back Shield; Light Contact Seal; 180 Degree F Temperature Range; General Purpose Lubricant
Part #
B1062-2
BDI #
25120181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/B1062-2/p/25120181
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Conveyor
Product Detail
Conveyor Bearing
Product Specification
11/16" Hexagonal Bore; 2-17/64" Outside Diameter Flanged; 1.21" Wide; Front Seal; Back Shield; Light Contact Seal; 180 Degree F Temperature Range; General Purpose Lubricant
Long Description
Conveyor Bearing; 11/16" Hexagonal Bore; 2-17/64" Outside Diameter Flanged; 1.21" Wide; Front Seal; Back Shield; Light Contact Seal; 180 Degree F Temperature Range; General Purpose Lubricant

