https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986580-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMyNzJ8aW1hZ2UvanBlZ3xhRGMxTDJnNE5DODVPVGcyTURjM01UazJNekU0TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TmpVNE1GOHpNREJZTXpBd0xtcHdad3xmMWZjNmU2MTdkNTI2NzJjMzdlYjVhNTRmNDY2YjEyOWJkOTU4ZDgwN2NiYmFmZGQzMmVjODViMTcxMjExNzQ5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986580-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMyNzJ8aW1hZ2UvanBlZ3xhRGMxTDJnNE5DODVPVGcyTURjM01UazJNekU0TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TmpVNE1GOHpNREJZTXpBd0xtcHdad3xmMWZjNmU2MTdkNTI2NzJjMzdlYjVhNTRmNDY2YjEyOWJkOTU4ZDgwN2NiYmFmZGQzMmVjODViMTcxMjExNzQ5
MISUMI
MISUMI
ROERUA40-10-70-T5
MISUMI MISUMI
Description
ROERUA40-10-70-T5 CONVYR ROLLER ; URETHENE 10MM X 70MM
Conveyor Roller; 10MM Inside Diameter; 70MM Length; 5MM Section; with Bearing; Aluminum Alloy Core; Urethane Lining; Straight Type
Part #
ROERUA40-10-70-T5
BDI #
24986580
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/ROERUA40-10-70-T5/p/24986580
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M00134
Noun
Roller
Keyword String
Conveyor
Product Detail
Conveyor Roller
Product Specification
10MM Inside Diameter; 70MM Length; 5MM Section; with Bearing; Aluminum Alloy Core; Urethane Lining; Straight Type
Long Description
Conveyor Roller; 10MM Inside Diameter; 70MM Length; 5MM Section; with Bearing; Aluminum Alloy Core; Urethane Lining; Straight Type

