https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144309-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUxMHxpbWFnZS9qcGVnfGFEa3pMMmcxWmk4eE1ERTBNakF6TURreU1UYzFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORFF6TURsZk16QXdXRE13TUM1cWNHY3wyZjYyMTM0ZTJhMTYzNDQ4ZGU0MTBmMWQ2MmQ3OTUzYmU4YzZjNmZhMTVmZmUyNWJiMTdiMjBhYzA1NTczYjdh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144309-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUxMHxpbWFnZS9qcGVnfGFEa3pMMmcxWmk4eE1ERTBNakF6TURreU1UYzFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORFF6TURsZk16QXdXRE13TUM1cWNHY3wyZjYyMTM0ZTJhMTYzNDQ4ZGU0MTBmMWQ2MmQ3OTUzYmU4YzZjNmZhMTVmZmUyNWJiMTdiMjBhYzA1NTczYjdh
MISUMI
MISUMI
U-AJKC0.38-H0.5
MISUMI MISUMI
Description
U-AJKC0.38-H0.5 ADJUSTMENT BLOCK ; TOP MOUNT BLK OXIDE 1018 CARBON STL
Block; 3/8"-16 Thread; 1/2" Length; Carbon Steel Material; Black Oxide Finish; Top Mount
Part #
U-AJKC0.38-H0.5
BDI #
25144309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/U-AJKC0-38-H0-5/p/25144309
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M00134
Noun
Block
Product Detail
Block
Product Specification
3/8"-16 Thread; 1/2" Length; Carbon Steel Material; Black Oxide Finish; Top Mount
Long Description
Block; 3/8"-16 Thread; 1/2" Length; Carbon Steel Material; Black Oxide Finish; Top Mount

