https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29HZ16-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTJ8aW1hZ2UvanBlZ3xhR00wTDJoaE1DOHhNRFl5TXpNeU5qY3hOVGt6TkM5TlJsSkhWMWRZV0ZoWVdGaGZNamxJV2pFMlgwRlhNREZmTXpBd2VETXdNQzVxY0djfGIwMTQ0YzFmMTkxMjc5ODEwYzRiNjk1NGU0YzY5NDJlOTAxNDVjMzFmYzE0OTVlNjUxNzE3OGY2ODdkYmU0NTE
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-29HZ16-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTJ8aW1hZ2UvanBlZ3xhR00wTDJoaE1DOHhNRFl5TXpNeU5qY3hOVGt6TkM5TlJsSkhWMWRZV0ZoWVdGaGZNamxJV2pFMlgwRlhNREZmTXpBd2VETXdNQzVxY0djfGIwMTQ0YzFmMTkxMjc5ODEwYzRiNjk1NGU0YzY5NDJlOTAxNDVjMzFmYzE0OTVlNjUxNzE3OGY2ODdkYmU0NTE
DAYTON MANUFACTURING
DAYTON MANUFACTURING
29HZ16
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
29HZ16 JAW COUPLING INSERT, HYTREL L070 (SMARTCATALOG)
HYTREL R SPIDER SIZE - JAW COUPLINGS L070 MATERIALPIDERS HYTREL RATED TORQUE 114 IN-LB 14 000 RPM MAX RPM 0.18 HP RATING AT 100 RPM TEMP RANGE -60 DEGREES TO 70 DEGREES F COUPLING WEIGHT LB. 0.015 MAX PARALLEL MISALIGNMENT IN 0.015 IN MAX ANGULAR
Part #
29HZ16
BDI #
26421419
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/29HZ16/p/26421419
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
M02194
Long Description
HYTREL R SPIDER SIZE - JAW COUPLINGS L070 MATERIALPIDERS HYTREL RATED TORQUE 114 IN-LB 14 000 RPM MAX RPM 0.18 HP RATING AT 100 RPM TEMP RANGE -60 DEGREES TO 70 DEGREES F COUPLING WEIGHT LB. 0.015 MAX PARALLEL MISALIGNMENT IN 0.015 IN MAX ANGULAR

