https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157731-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA3ODF8aW1hZ2UvanBlZ3xhREZpTDJnMk1DOHhNREUwTWpFeE5qZ3pPVFExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjM016RmZNekF3V0RNd01DNXFjR2N8ODNkNDY3ZjczMTA4ZTgxOTU2MjYzNDgzYTE4Mjg3ZWIyZmU4OTY2NmY5MWUzZGI5ZmVmNTJlNDZkYjY1ZjViMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157731-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA3ODF8aW1hZ2UvanBlZ3xhREZpTDJnMk1DOHhNREUwTWpFeE5qZ3pPVFExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjM016RmZNekF3V0RNd01DNXFjR2N8ODNkNDY3ZjczMTA4ZTgxOTU2MjYzNDgzYTE4Mjg3ZWIyZmU4OTY2NmY5MWUzZGI5ZmVmNTJlNDZkYjY1ZjViMA
SULZER PUMPS
SULZER PUMPS
ABS XRW 3021-PA 18/6/EC-D74
SULZER PUMPS SULZER PUMPS
Description
ABS XRW 3021-PA 18/6/EC-D74 MIXER ; 2.4HP 1153RPM 32FT CABLE W/SEALS
Submersible Mixer; 300MM Propeller Diameter; 3 Blade Thrust Propeller; Premium Efficiency Asynchronous Motor; 18HP Power; 6 Pole; Cast Iron Material; 958RPM Speed
Part #
ABS XRW 3021-PA 18/6/EC-D74
BDI #
25157731
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/ABS-XRW-3021-PA-18-6-EC-D74/p/25157731
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
62
Product Group - BDI
M02234
Noun
Mixer
Keyword String
Submersible
Weight / LBS
136.68644
Product Detail
Submersible Mixer
Product Specification
300MM Propeller Diameter; 3 Blade Thrust Propeller; Premium Efficiency Asynchronous Motor; 18HP Power; 6 Pole; Cast Iron Material; 958RPM Speed
Long Description
Submersible Mixer; 300MM Propeller Diameter; 3 Blade Thrust Propeller; Premium Efficiency Asynchronous Motor; 18HP Power; 6 Pole; Cast Iron Material; 958RPM Speed

