Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GC32S28-14 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157216-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTR8aW1hZ2UvanBlZ3xhR1kyTDJneE5pOHhNREUwTVRjNU5qZzFPVGt6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjeU1UWmZNekF3V0RNd01DNXFjR2N8NDljY2ZiZmViMjcwZjA2MTgxMjllOThlMjkwZTRiNzRmODc3MjEzNDNmNjgyYzE2NDQyNmMzNmI0ZGJlMDBhZA
25156239 Mechanical Power Transmission 

W. M. BERG W. M. BERG

GC32S28-14

Description

GC32S28-14 FLEX E BELT SPROCKET ; 303SS 14 TTETH 0.4375" PITCH 0.5" OD

Drive Belt Gear; 1/4" Bore; 1/2" Outside Diameter; 7/16" Pitch Diameter; 1/2" Length Thru Bore; 3/16" Face Width; 13/32" Hub Diameter; 32 Pitch; 14 Teeth; 0.098" Circular Pitch; Pin Hub; Set Screw Locking; 303 Stainless Steel

Part #

GC32S28-14

BDI #
25156239

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02312
Noun
Gear
Keyword String
Drive Belt
Product Detail
Drive Belt Gear
Product Specification
1/4" Bore; 1/2" Outside Diameter; 7/16" Pitch Diameter; 1/2" Length Thru Bore; 3/16" Face Width; 13/32" Hub Diameter; 32 Pitch; 14 Teeth; 0.098" Circular Pitch; Pin Hub; Set Screw Locking; 303 Stainless Steel
Long Description
Drive Belt Gear; 1/4" Bore; 1/2" Outside Diameter; 7/16" Pitch Diameter; 1/2" Length Thru Bore; 3/16" Face Width; 13/32" Hub Diameter; 32 Pitch; 14 Teeth; 0.098" Circular Pitch; Pin Hub; Set Screw Locking; 303 Stainless Steel