https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093129-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjJ8aW1hZ2UvanBlZ3xhRE0yTDJoak9TOHhNREEzTmpZeU9UTXdNek15Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RNeE1qbGZNekF3V0RNd01DNXFjR2N8OGEwZGNjMTEwMTBlMmRhMWZhMzZhNDY1MWE1MGI1OTRlOWI1N2MwZTY2MDdhMmJiMDJmZTE1NmYzOWU0ZWQ5Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093129-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjJ8aW1hZ2UvanBlZ3xhRE0yTDJoak9TOHhNREEzTmpZeU9UTXdNek15Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RNeE1qbGZNekF3V0RNd01DNXFjR2N8OGEwZGNjMTEwMTBlMmRhMWZhMzZhNDY1MWE1MGI1OTRlOWI1N2MwZTY2MDdhMmJiMDJmZTE1NmYzOWU0ZWQ5Yg
25093129
Mechanical Power Transmission
BOSCH POWER TOOLS
BOSCH POWER TOOLS
GU20S SZLIFIERKA 400V
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
BOSCH POWER TOOLS GU20S SZLIFIERKA 400V
Combined Grinder; 32MM Bore; 200MM Diameter Grinding Wheel; 87MM X 180MM Sanding Pad; 75MM Width X 762MM Length Sanding Belt; 400VAC at 50HZ Voltage; 3 Phase; 600W Power; 2850RPM Speed
Part #
GU20S SZLIFIERKA 400V
BDI #
25093129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/GU20S-SZLIFIERKA-400V/p/25093129
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111905
Weight / Kilogram
1.5
Product Group - BDI
M02316
Noun
Grinder
Keyword String
Combined
Manufacturer URL
https://www.boschtools.com
Weight / LBS
45.63563
Product Detail
Combined Grinder
Product Specification
32MM Bore; 200MM Diameter Grinding Wheel; 87MM X 180MM Sanding Pad; 75MM Width X 762MM Length Sanding Belt; 400VAC at 50HZ Voltage; 3 Phase; 600W Power; 2850RPM Speed
Long Description
Combined Grinder; 32MM Bore; 200MM Diameter Grinding Wheel; 87MM X 180MM Sanding Pad; 75MM Width X 762MM Length Sanding Belt; 400VAC at 50HZ Voltage; 3 Phase; 600W Power; 2850RPM Speed

