Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC12 https://www.bdiexpress.com/medias/INDTRIXXXXXX-27572278-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTN8aW1hZ2UvanBlZ3xhR1UxTDJnNE5TOHhNRFF5T0RneU1UYzVPRGswTWk5SlRrUlVVa2xZV0ZoWVdGaGZNamMxTnpJeU56aGZNekF3ZURNd01DNXFjR2N8NGRmODIxM2VhMjRlNjYyMzAwYzk0NmQwYTU0NDgxMjU5MjE1Zjg0NTFkMjliMDg0NjNkYjAwOTU0YWMzYmJjOQ
27572278 Mechanical Power Transmission 

TRIANGLE MFG TRIANGLE MFG

SC12

Description

SC12 SHAFT COLLAR, GALVANIZED STEEL SET SCREW STYLE STAMPED (SMARTCATALOG)

FROM STEEL AND ETCHED TO PREVENT SLIDING DURING SHAFT ROTATION NO MATTER THE SPEED OF THE SHAFT SHAFT COLLARS CAN ALSO BE USED IN POSITIONING THE BEARING ALONG THE SHAFT AND AS A MECHANICAL FULL STOP SHAFT SIZE 3/4"

Part #

SC12

BDI #
27572278

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Brand
Manufacturer Name
TRIANGLE MFG
Minimum Buy Quantity
1
Weight / US pound
0.41
Product Group - BDI
M02194
Long Description
FROM STEEL AND ETCHED TO PREVENT SLIDING DURING SHAFT ROTATION NO MATTER THE SPEED OF THE SHAFT SHAFT COLLARS CAN ALSO BE USED IN POSITIONING THE BEARING ALONG THE SHAFT AND AS A MECHANICAL FULL STOP SHAFT SIZE 3/4"