Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SH50A https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977252-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTZ8aW1hZ2UvanBlZ3xhRE0wTDJnMU1pODVPVEF6TXpJek9UY3hOakUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGszTnpJMU1sOHpNREJZTXpBd0xtcHdad3xiYzk1ODA3MDAwM2ZiZWFiNzI0MjM1YzA3NTA3MTk5MmZlODNhMDExYmY0MTA5YzJhNDBmZjA4ZWUxNjMwZDY0
24977252 Mechanical Power Transmission 

NIPPON LINEAR NIPPON LINEAR

SH50A

Description

SH50A SHAFT SUPPORT

Shaft Support; 50MM Bore; 126MM Length; 40MM Width; 120MM Height

Part #

SH50A

BDI #
24977252

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
NIPPON BEARING CO LTD WWW.NBCORPORATION.COM
Minimum Buy Quantity
N/A
UNSPSC
27131700
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Support
Keyword String
Shaft
Manufacturer URL
https://www.nbcorporation.com
Product Detail
Shaft Support
Product Specification
50MM Bore; 126MM Length; 40MM Width; 120MM Height
Long Description
Shaft Support; 50MM Bore; 126MM Length; 40MM Width; 120MM Height