https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985927-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFEa3pMMmhqWXk4eE1EYzJPREkxTVRRMU16UTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFU1TWpkZk16QXdlRE13TUM1cWNHY3wwZmZkMjZkM2M1NGYxZmFjMTI3OGMwYTk4YmNlNDNlOTQyYTk5MGQxY2FhMGQ0MGYzZWY1NmI1ZmNiZWZmYmQ4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985927-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFEa3pMMmhqWXk4eE1EYzJPREkxTVRRMU16UTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFU1TWpkZk16QXdlRE13TUM1cWNHY3wwZmZkMjZkM2M1NGYxZmFjMTI3OGMwYTk4YmNlNDNlOTQyYTk5MGQxY2FhMGQ0MGYzZWY1NmI1ZmNiZWZmYmQ4
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SPB335-4 3525/3525-70
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPB335-4 3525/3525-70 ; 机械传动件/皮带轮+锥套
Fixed Pitch Sheaves; 4 Grooves; 70MM Bore; 342MM Outside Diameter; Bushed; 3525 Bushing Series; SPB Belt Series; 335MM Pitch Diameter; 35 To 100" Bushing Bore Range; Keyway
Part #
MARTIN SPB335-4 3525/3525-70
BDI #
24985928
Details
Request A Price
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/SPB335-4-3525-3525-70/p/24985928
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02350
Noun
Sheaves
Keyword String
Fixed Pitch
Product Detail
Fixed Pitch Sheaves
Product Specification
4 Grooves; 70MM Bore; 342MM Outside Diameter; Bushed; 3525 Bushing Series; SPB Belt Series; 335MM Pitch Diameter; 35 To 100" Bushing Bore Range; Keyway
Long Description
Fixed Pitch Sheaves; 4 Grooves; 70MM Bore; 342MM Outside Diameter; Bushed; 3525 Bushing Series; SPB Belt Series; 335MM Pitch Diameter; 35 To 100" Bushing Bore Range; Keyway
