NILOS
NILOS
22214 JV
NILOS NILOS
Description
NILOS 22214 JV ; 轴承配件/防尘盖
Bearing Seal Ring; Metal Seal; 125MM Outer Diameter; 79.5MM Inner Diameter; 3.5MM Width; 0.3MM Thickness; For Double Row Self-Aligning Roller Bearings
Part #
22214 JV
BDI #
23951455
Details
25.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/22214-JV/p/23951455
Your Price
¥25.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02234
Noun
Ring
Keyword String
Seal Bearing
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 125MM Outer Diameter; 79.5MM Inner Diameter; 3.5MM Width; 0.3MM Thickness
Long Description
Bearing Seal Ring; Metal Seal; 125MM Outer Diameter; 79.5MM Inner Diameter; 3.5MM Width; 0.3MM Thickness; For Double Row Self-Aligning Roller Bearings

