https://www.bdiexpress.com/medias/INDXXXXXXXXX-27494679-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTZ8aW1hZ2UvanBlZ3xhRFEwTDJnNU1TOHhNRFV3TnpVeE56azRORGM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RRMk56bGZNekF3ZURNd01DNXFjR2N8YTQwOWM1OGE5NzUyZDZhYWQ5MWMyZWM5Zjg2ZTdjNGM3MWI3OWNmZmUxZDU4ODFlY2VjYzdjOTU2OTIwMTc4OQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27494679-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTZ8aW1hZ2UvanBlZ3xhRFEwTDJnNU1TOHhNRFV3TnpVeE56azRORGM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RRMk56bGZNekF3ZURNd01DNXFjR2N8YTQwOWM1OGE5NzUyZDZhYWQ5MWMyZWM5Zjg2ZTdjNGM3MWI3OWNmZmUxZDU4ODFlY2VjYzdjOTU2OTIwMTc4OQ
BDI APPROVED FL POWR
BDI APPROVED FL POWR
P187-03.125-375B
BDI APPROVED FL POWR BDI APPROVED FL POWR
Description
P187-03.125-375B SEAL ; POLY PAK 3/16X3-1/8X3/
U Seal; 3-1/8" Inside Diameter; 3-1/2" Outside Diameter; 3/8" Width; 3/16" Cross Section; Polyurethane Material; 95 Shore A Durometer; 0 to 5000PSI Pressure Range; -40 to 200 Degree F Temperature Range
Part #
P187-03.125-375B
BDI #
27494679
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/P187-03-125-375B/p/27494679
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02234
Noun
Seal
Keyword String
U
Weight / LBS
0.029
Product Detail
U Seal
Product Specification
3-1/8" Inside Diameter; 3-1/2" Outside Diameter; 3/8" Width; 3/16" Cross Section; Polyurethane Material; 95 Shore A Durometer; 0 to 5000PSI Pressure Range; -40 to 200 Degree F Temperature Range
Long Description
U Seal; 3-1/8" Inside Diameter; 3-1/2" Outside Diameter; 3/8" Width; 3/16" Cross Section; Polyurethane Material; 95 Shore A Durometer; 0 to 5000PSI Pressure Range; -40 to 200 Degree F Temperature Range

