Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PS-PVC-219 https://www.bdiexpress.com/medias/INDU-S-SHEETX-PL-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTZ8aW1hZ2UvanBlZ3xhR1prTDJnM1lTODVOVGs0TVRrME9UUXhPVGd5TG1wd1p3fGU0ODY2M2E3MDFmMGEyOGFhMjRmZGZiZjk0ZTQ0NzQ5NWQwN2E1ZTNkNWNjYzU1MWRjMWUyYmQyOTUxNzY5YjE
23746877 Sealing Devices 

USA SEALING USA SEALING

PS-PVC-219

Description

PS-PVC-219 4" W X 3/4" THK X 24" L ; PVC PLASTIC BAR

PVC Plastic Bar, 3/4" Thick X 4" Width X 24" Length, Gray Color, PVC is Known For Its Excellent Chemical Resistance and Electrical Insulating Properties, It is Commonly Used In Chemical Processing Applications

Part #

PS-PVC-219

BDI #
23746877

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Category
Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.71
EAN
0193005327309
Product Group - BDI
R00104
Noun
Sheet
Product Detail
Sheet
Product Specification
PVC Plastic Bar, 3/4" Thick X 4" Width X 24" Length, Gray Color
Long Description
PVC Plastic Bar, 3/4" Thick X 4" Width X 24" Length, Gray Color, PVC is Known For Its Excellent Chemical Resistance and Electrical Insulating Properties, It is Commonly Used In Chemical Processing Applications