USA SEALING
USA SEALING
PS-PVC-221
USA SEALING USA SEALING
Description
PS-PVC-221 4" W X 3/4" THK X 48" L ; PVC PLASTIC BAR
PVC Plastic Bar, 3/4" Thick X 4" Width X 48" Length, Gray Color, PVC is Known For Its Excellent Chemical Resistance and Electrical Insulating Properties, It is Commonly Used In Chemical Processing Applications
Part #
PS-PVC-221
BDI #
23746881
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/PS-PVC-221/p/23746881
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.375
EAN
0193005327316
Product Group - BDI
R00104
Noun
Sheet
Product Detail
Sheet
Product Specification
PVC Plastic Bar, 3/4" Thick X 4" Width X 48" Length, Gray Color
Long Description
PVC Plastic Bar, 3/4" Thick X 4" Width X 48" Length, Gray Color, PVC is Known For Its Excellent Chemical Resistance and Electrical Insulating Properties, It is Commonly Used In Chemical Processing Applications

