https://www.bdiexpress.com/medias/INDXXXXXXXXX-17008430-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMjB8aW1hZ2UvanBlZ3xhRFZsTDJnNE9TODVPRFEyTXpZd01URXpNVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekF3T0RRek1GOHpNREI0TXpBd0xtcHdad3wyNmM1YTYzOTkzMTQ3ODhiN2M3YTUwZTAxMTViYmRiNTlmMjZiYTIxY2UzM2I5ZGQ4NzMyNzQxOGVhZmE0NDUz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17008430-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMjB8aW1hZ2UvanBlZ3xhRFZsTDJnNE9TODVPRFEyTXpZd01URXpNVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekF3T0RRek1GOHpNREI0TXpBd0xtcHdad3wyNmM1YTYzOTkzMTQ3ODhiN2M3YTUwZTAxMTViYmRiNTlmMjZiYTIxY2UzM2I5ZGQ4NzMyNzQxOGVhZmE0NDUz
BUSAK & SHAMBAN
BUSAK & SHAMBAN
PT0300900-T46V
BUSAK & SHAMBAN BUSAK & SHAMBAN
Description
BUSAK & SHAMBAN PT0300900-T46V
Glyd Ring; 90MM X 74.5MM X 6.3MM
Part #
PT0300900-T46V
BDI #
17008430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/PT0300900-T46V/p/17008430
Your Price
Request A Price
BDIExpress
|
|||
| BDI- SK | 5 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
Product Group - BDI
S02252
Noun
Ring
Product Detail
Glyd Ring
Product Specification
Glyd Ring; 90MM X 74.5MM X 6.3MM
Long Description
Glyd Ring; 90MM X 74.5MM X 6.3MM

