Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS-BHS50-249 https://www.bdiexpress.com/medias/INDU-S-SHEETX-RB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMXxpbWFnZS9qcGVnfGFHWTJMMmcwTWk4eE1EYzJPREE0T1RjeE1EWXlNaTlKVGtSVkxWTmZVMGhGUlZSWVgxSkNYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGJjZWNmZWY2ZjY0ODEyYjg4YzlhNzc5YzQ2NjYyNTk4YjBmNDE5YjA3MjI4YzAzZDliMzQ1ODRlOWIwYzgzNjU
23735099 Sealing Devices 

USA SEALING USA SEALING

RS-BHS50-249

Description

RS-BHS50-249 36" W X 1" THK X 12" L ; RUBBER SHEET 50A B

High Strength Buna-N Rubber Sheet No Adhesive, 50A, 1" Thick X 36" Width X 12" Length, Black Color, This Formulation is Stronger and More Durable Than Standard Buna-N For More Demanding Applications, Buna-N is Ideal For Oils, Greases, Fuels and Petroleum Applications, It Also Works Well With Water and Mild Chemicals and Has Excellent Physical Properties Making It Tough and Durable

Part #

RS-BHS50-249

BDI #
23735099

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
9.135
EAN
0193005393359
Product Group - BDI
R00104
Noun
Sheet
Manufacturer URL
https://usasealing.com
Product Detail
Sheet
Product Specification
High Strength Buna-N Rubber Sheet No Adhesive, 50A, 1" Thick X 36" Width X 12" Length, Black Color
Long Description
High Strength Buna-N Rubber Sheet No Adhesive, 50A, 1" Thick X 36" Width X 12" Length, Black Color, This Formulation is Stronger and More Durable Than Standard Buna-N For More Demanding Applications, Buna-N is Ideal For Oils, Greases, Fuels and Petroleum Applications, It Also Works Well With Water and Mild Chemicals and Has Excellent Physical Properties Making It Tough and Durable