https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200925-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MHxpbWFnZS9qcGVnfGFHUXlMMmhqTUM4eE1ESTVOVGd3TmpZeU16YzNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXlNREE1TWpWZk16QXdlRE13TUM1cWNHY3w4MmYyMzU0ZTg0OTRkNDJmZWIzNWUzMzg3Nzk3ZTcyODA2MjdiZmQ0ZGJiZDVhODU4ZDllNzIyNTk0NDU2MTI4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200925-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MHxpbWFnZS9qcGVnfGFHUXlMMmhqTUM4eE1ESTVOVGd3TmpZeU16YzNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXlNREE1TWpWZk16QXdlRE13TUM1cWNHY3w4MmYyMzU0ZTg0OTRkNDJmZWIzNWUzMzg3Nzk3ZTcyODA2MjdiZmQ0ZGJiZDVhODU4ZDllNzIyNTk0NDU2MTI4
MISUMI
MISUMI
SER-12
MISUMI MISUMI
Description
SER-12 SS LOCK INSERT BEARING ; NITRILE RUBBER DUST SEAL 16MMX12MMX3.9MM
Scraper; 12MM Inside Diameter; 16MM Outside Diameter; 3.9MM Width; Nitrile Rubber Material; Dust Seal
Part #
SER-12
BDI #
25200925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/SER-12/p/25200925
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Scraper
Product Detail
Scraper
Product Specification
12MM Inside Diameter; 16MM Outside Diameter; 3.9MM Width; Nitrile Rubber Material; Dust Seal
Long Description
Scraper; 12MM Inside Diameter; 16MM Outside Diameter; 3.9MM Width; Nitrile Rubber Material; Dust Seal

