PRECISION BRAND PROD
PRECISION BRAND PROD
21006
PRECISION BRAND PROD PRECISION BRAND PROD
Description
21006 MUSIC WIRE ; POR 006"X1 LB
Music Wire; 0.006" Diameter; 1LB Coil; 415 To 459KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application
Part #
21006
BDI #
18245756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Tools/21006/p/18245756
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
EAN
0698158210060
Product Group - BDI
R00104
Noun
Wire
Keyword String
Music
Manufacturer Internal Number
21006
Product Detail
Music Wire
Product Specification
0.006" Diameter; 1LB Coil; 415 To 459KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material
Long Description
Music Wire; 0.006" Diameter; 1LB Coil; 415 To 459KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application

