https://www.bdiexpress.com/medias/INDXXXXXXXXX-21465697-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU5NHxpbWFnZS9qcGVnfGFESXpMMmcxWVM4eE1EYzNNRFE0T0RVMU56VTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOalUyT1RkZk16QXdlRE13TUM1cWNHY3w2MmQ5ZjM4ZjU1ZjIzZjhiMzRkNGU0OTFhMmE2MDM2NzFhNmIwMDM1MTAxNGVlMmY5YjNiNTEzNTlhMWQ2ZDM0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21465697-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU5NHxpbWFnZS9qcGVnfGFESXpMMmcxWVM4eE1EYzNNRFE0T0RVMU56VTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOalUyT1RkZk16QXdlRE13TUM1cWNHY3w2MmQ5ZjM4ZjU1ZjIzZjhiMzRkNGU0OTFhMmE2MDM2NzFhNmIwMDM1MTAxNGVlMmY5YjNiNTEzNTlhMWQ2ZDM0
ZERO-MAX
ZERO-MAX
215
ZERO-MAX ZERO-MAX
Description
215 OVERHUNG LOAD ADAPTOR ; POR 1.5" SHAFT OUTPUT 1" BORE INPUT
Adapter; 1-1/2" Output Shaft X 3/8 X 3/16 Keyway; 1" Input Bore; 1/4 X 1/8 Keyway; Mount Overhung Load
Part #
215
BDI #
21465697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Tools/215/p/21465697
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.54
Product Group - BDI
M02234
Noun
Adapter
Product Detail
Adapter
Product Specification
Adapter; 1-1/2" Output Shaft X 3/8 X 3/16 Keyway; 1" Input Bore; 1/4 X 1/8 Keyway; Mount Overhung Load
Long Description
Adapter; 1-1/2" Output Shaft X 3/8 X 3/16 Keyway; 1" Input Bore; 1/4 X 1/8 Keyway; Mount Overhung Load
