https://www.bdiexpress.com/medias/MFRORSPOUCHX-27926742-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTB8aW1hZ2UvanBlZ3xhRGMwTDJnMU9TOHhNRFkwTlRJMk9ERXdNekU1T0M5TlJsSlBVbE5RVDFWRFNGaGZNamM1TWpZM05ESmZNekF3ZURNd01DNXFjR2N8NmFkZjg1OGVjNzlkNjQzNjA0MGJmNzYyNjA3YWI4YTliMzQ3ODQ3ZDE1OTlhMGYyNGIxNjA3YzZhNTliODY2ZQ
https://www.bdiexpress.com/medias/MFRORSPOUCHX-27926742-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTB8aW1hZ2UvanBlZ3xhRGMwTDJnMU9TOHhNRFkwTlRJMk9ERXdNekU1T0M5TlJsSlBVbE5RVDFWRFNGaGZNamM1TWpZM05ESmZNekF3ZURNd01DNXFjR2N8NmFkZjg1OGVjNzlkNjQzNjA0MGJmNzYyNjA3YWI4YTliMzQ3ODQ3ZDE1OTlhMGYyNGIxNjA3YzZhNTliODY2ZQ
KLEIN TOOLS
KLEIN TOOLS
55912
KLEIN TOOLS KLEIN TOOLS
Description
55912 TOOL POUCH WITH BELT CLIP, TRADESMAN PRO MODULAR PIPING (SMARTCATALOG)
Tool Pouch; 7" Height; 7.25" Width; 1680D Ballistic Weave Material; 7 Number of Compartment
Part #
55912
BDI #
27926742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Tools/55912/p/27926742
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
092644559129
Product Group - BDI
G00268
Noun
Pouch
Keyword String
Tool
Weight / LBS
1.07
Product Detail
Tool Pouch
Product Specification
7" Height; 7.25" Width; 1680D Ballistic Weave Material; 7 Number of Compartment
Long Description
Tool Pouch; 7" Height; 7.25" Width; 1680D Ballistic Weave Material; 7 Number of Compartment

