https://www.bdiexpress.com/medias/MFRORSPOUCHX-27928818-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTl8aW1hZ2UvanBlZ3xhRFU1TDJnMk55OHhNRFkwTlRJMk9EVXlPVEU0TWk5TlJsSlBVbE5RVDFWRFNGaGZNamM1TWpnNE1UaGZNekF3ZURNd01DNXFjR2N8ZDUwYjNmYjI4YzFlOWVmYzE4ZTllZGY2OGNkYTRjYjhhZjFlOTcxMDFhN2UyYWNkMTFiNDM2ZDdlNDkyNTM5MQ
https://www.bdiexpress.com/medias/MFRORSPOUCHX-27928818-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTl8aW1hZ2UvanBlZ3xhRFU1TDJnMk55OHhNRFkwTlRJMk9EVXlPVEU0TWk5TlJsSlBVbE5RVDFWRFNGaGZNamM1TWpnNE1UaGZNekF3ZURNd01DNXFjR2N8ZDUwYjNmYjI4YzFlOWVmYzE4ZTllZGY2OGNkYTRjYjhhZjFlOTcxMDFhN2UyYWNkMTFiNDM2ZDdlNDkyNTM5MQ
KLEIN TOOLS
KLEIN TOOLS
55917
KLEIN TOOLS KLEIN TOOLS
Description
55917 DRILL POUCH WITH BELT CLIP, TRADESMAN PRO MODULAR (SMARTCATALOG)
Tool Pouch; 7" Height; 8" Width; 1680D Ballistic Weave Material; 7 Number of Compartment
Part #
55917
BDI #
27928818
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Tools/55917/p/27928818
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
092644559174
Product Group - BDI
G00268
Noun
Pouch
Keyword String
Tool
Weight / LBS
1.41
Product Detail
Tool Pouch
Product Specification
7" Height; 8" Width; 1680D Ballistic Weave Material; 7 Number of Compartment
Long Description
Tool Pouch; 7" Height; 8" Width; 1680D Ballistic Weave Material; 7 Number of Compartment

