https://www.bdiexpress.com/medias/INDXXXXXXXXX-680-33-430-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzd8aW1hZ2UvanBlZ3xhRGcyTDJoaFl5OHhNRE15T1RNeE9EZzRNek0xT0M5SlRrUllXRmhZV0ZoWVdGaGZOamd3WHpNelh6UXpNRjh6TURCNE16QXdMbXB3Wnd8OGMxODA1NDk0Y2M5YTM4MDAwNjUxNzQ2ZDdkY2Y4MTcxNTE0MzMyMzVmOGM5MjdlNDliMzNiMmNkYjJkODRiYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-680-33-430-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzd8aW1hZ2UvanBlZ3xhRGcyTDJoaFl5OHhNRE15T1RNeE9EZzRNek0xT0M5SlRrUllXRmhZV0ZoWVdGaGZOamd3WHpNelh6UXpNRjh6TURCNE16QXdMbXB3Wnd8OGMxODA1NDk0Y2M5YTM4MDAwNjUxNzQ2ZDdkY2Y4MTcxNTE0MzMyMzVmOGM5MjdlNDliMzNiMmNkYjJkODRiYg
STANLEY
STANLEY
680-33-430
STANLEY STANLEY
Description
680-33-430 TAPE MEASURE ; POWERLOCK, 1" WIDE X 30' LENGTH
Measuring Tape; Mylar Polyester Film Blade Finish; 30FT Blade Nominal Length; Steel Blade Material; 1" Nominal Blade Width; ABS Case Material; Metalllic Color; Hook End Type; Chrome High-Impact ABS Finish; 1/16" Graduation; 2.100" Nominal Height; 6.900" Nominal Length; ABS Plastic; Steel Material; Inch Measuring System; 1 Number of Scale; 4/Box Quantity; Spring Return Motion; 16" and 19.2" Stud Marking; Single Side Tape Type; 4.9" Nominal Width
Part #
680-33-430
BDI #
24871158
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Tools/680-33-430/p/24871158
Your Price
Request A Price
BDIExpress
|
|||
| BDI- US | 3 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Tape
Keyword String
Measuring
Manufacturer Item Number
680-33-430
Weight / LBS
1.05
Product Detail
Measuring Tape
Product Specification
Mylar Polyester Film Blade Finish; 30FT Blade Nominal Length; Steel Blade Material; 1" Nominal Blade Width; ABS Case Material; Metalllic Color; Hook End Type; Chrome High-Impact ABS Finish; 1/16" Graduation; 2.100" Nominal Height; 6.900" Nominal Length; ABS Plastic; Steel Material; Inch Measuring System; 1 Number of Scale; 4/Box Quantity; Spring Return Motion; 16" and 19.2" Stud Marking; Single Side Tape Type; 4.9" Nominal Width
Long Description
Measuring Tape; Mylar Polyester Film Blade Finish; 30FT Blade Nominal Length; Steel Blade Material; 1" Nominal Blade Width; ABS Case Material; Metalllic Color; Hook End Type; Chrome High-Impact ABS Finish; 1/16" Graduation; 2.100" Nominal Height; 6.900" Nominal Length; ABS Plastic; Steel Material; Inch Measuring System; 1 Number of Scale; 4/Box Quantity; Spring Return Motion; 16" and 19.2" Stud Marking; Single Side Tape Type; 4.9" Nominal Width

