DWYER INSTRUMENTS
DWYER INSTRUMENTS
DBTA3251
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
DBTA3251 BIMETAL THERMOMETER ; 1/2IN NPT 2.5IN STEM LEN
Bimetal Thermometer; Accuracy +/- 1 Percet; Dial Dia 3 In; Display Type LCD; Materials 300 Stainless Steel | Glass; Materials Wetted 304 Stainless Steel; Number of Digits 3.5; Operating Temperature Max 302 Deg F; Operating Temperature Min -58 Deg F; Process Connection Size 1/2 In MNPT; Resolution 1 Deg; Response Time 15 s; Stem Length 2.5 In; Supply Power Type Solar ; Height 3.4"; Width 3.4"; Length 7.1"; Applications Fluid Measurement and Control
Part #
DBTA3251
BDI #
25851806
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Tools/DBTA3251/p/25851806
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
Product Group - BDI
G00268
Noun
Thermometer
Keyword String
Bimetal
Weight / LBS
0.8
Product Detail
Bimetal Thermometer
Product Specification
Accuracy +/- 1 Percet; Dial Dia 3 In; Display Type LCD; Materials 300 Stainless Steel | Glass; Materials Wetted 304 Stainless Steel; Number of Digits 3.5; Operating Temperature Max 302 Deg F; Operating Temperature Min -58 Deg F; Process Connection Size 1/2 In MNPT; Resolution 1 Deg; Response Time 15 s; Stem Length 2.5 In; Supply Power Type Solar ; Height 3.4"; Width 3.4"; Length 7.1"
Long Description
Bimetal Thermometer; Accuracy +/- 1 Percet; Dial Dia 3 In; Display Type LCD; Materials 300 Stainless Steel | Glass; Materials Wetted 304 Stainless Steel; Number of Digits 3.5; Operating Temperature Max 302 Deg F; Operating Temperature Min -58 Deg F; Process Connection Size 1/2 In MNPT; Resolution 1 Deg; Response Time 15 s; Stem Length 2.5 In; Supply Power Type Solar ; Height 3.4"; Width 3.4"; Length 7.1"; Applications Fluid Measurement and Control


