Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SGY-D11042N-GF https://www.bdiexpress.com/medias/INDDWYXXXXXX-SGY-D-42N-GF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDB8aW1hZ2UvanBlZ3xhR015TDJnM01TOHhNVEExTlRRek1qTXdNall5TWk5SlRrUkVWMWxZV0ZoWVdGaGZVMGRaWDBSZk5ESk9YMGRHWHpNd01IZ3pNREF1YW5Cbnw2OGUzNzgxNjJiMzBjMDBlY2U4NjA5MGEzMzgzMDE1MjI3MDJhYzg2OGZhMjQ3OTI5ZWMxODBiODU5ODU1ODNi
21598354 Unclassified 

DWYER INSTRUMENTS DWYER INSTRUMENTS

SGY-D11042N-GF

Description

SGY-D11042N-GF INDUS PRESSURE GAUGE

Pressure Guage; Accuracy +/- 1.5 Percet; Additional Features 1 Glycerin Filled; Connection Location Back; Dial Dia 2.5 In; Material Construction Option Brass | Glycerin Filled; Materials 304 Stainless Steel | Polycarbonate; Materials Wetted Brass | Bronze; Measurement Pressure Max 300 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Operating Temperature Max 140 Deg F; Operating Temperature Min -4 Deg F; Process Connection Size 1/4 In MNPT; Proof Pressure 100 Percet Full Scale ; Height 1.4"; Width 3.5"; Length 2.8"; Applications Pneumatic Systems

Part #

SGY-D11042N-GF

BDI #
21598354

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.223
Product Group - BDI
ZUS238
Harmonized Tariff Code
9026.20.80.00
Long Description
Pressure Guage; Accuracy +/- 1.5 Percet; Additional Features 1 Glycerin Filled; Connection Location Back; Dial Dia 2.5 In; Material Construction Option Brass | Glycerin Filled; Materials 304 Stainless Steel | Polycarbonate; Materials Wetted Brass | Bronze; Measurement Pressure Max 300 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Operating Temperature Max 140 Deg F; Operating Temperature Min -4 Deg F; Process Connection Size 1/4 In MNPT; Proof Pressure 100 Percet Full Scale ; Height 1.4"; Width 3.5"; Length 2.8"; Applications Pneumatic Systems
Noun
Guage
Keyword String
Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.49
Product Detail
Pressure Guage
Product Specification
Accuracy +/- 1.5 Percet; Additional Features 1 Glycerin Filled; Connection Location Back; Dial Dia 2.5 In; Material Construction Option Brass | Glycerin Filled; Materials 304 Stainless Steel | Polycarbonate; Materials Wetted Brass | Bronze; Measurement Pressure Max 300 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Operating Temperature Max 140 Deg F; Operating Temperature Min -4 Deg F; Process Connection Size 1/4 In MNPT; Proof Pressure 100 Percet Full Scale ; Height 1.4"; Width 3.5"; Length 2.8"