23161844
Conveyor Idler Assembly
PRECISION PULLEY
PRECISION PULLEY
HE6P-20TU-54SB
PRECISION PULLEY PRECISION PULLEY
Description
HE6P-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 6" RLR 20DEG
54" Belt Width; 6" Roller Diameter; Trougher Unequal; 20 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
HE6P-20TU-54SB
BDI #
23161844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/HE6P-20TU-54SB/p/23161844
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
86.52
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Unequal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA E Plus
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
HE6P-20TU-54SB
Weight / LBS
193
Long Description
54" Belt Width; 6" Roller Diameter; Trougher Unequal; 20 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Base to Center Roll Height
10.75 Inch | 273.05 Millimeter
Overall Height
13.5 Inch | 342.9 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
67.375 Inch | 1711.325 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1600.2 Millimeter
Base to Roller Center
7.75 Inch | 196.85 Millimeter
Roller Span Length
58.188 Inch | 1477.975 Millimeter
Roller Width
41.75 Inch | 1060.45 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


