https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-216-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwM3xpbWFnZS9qcGVnfGFEUXhMMmhpWVM4eE1EUXlOelE1TURreU5qWXlNaTlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TVRaZk16QXdlRE13TUM1cWNHY3w5YzdhMTA1ZmQ4MjZhMjcxN2M3YjFmZGQ0MTQwOGI4MjMxYzRmZmExYzVkZGIzMmYyMWRjZGEyYmI3ZTQ4MjNk
https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-216-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwM3xpbWFnZS9qcGVnfGFEUXhMMmhpWVM4eE1EUXlOelE1TURreU5qWXlNaTlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TVRaZk16QXdlRE13TUM1cWNHY3w5YzdhMTA1ZmQ4MjZhMjcxN2M3YjFmZGQ0MTQwOGI4MjMxYzRmZmExYzVkZGIzMmYyMWRjZGEyYmI3ZTQ4MjNk
18185400
Screw Conveyor Hangers
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18CH2167
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18CH2167 BEARING HANGER
Conveyor Mount; Bracket Hanger; 3.438" Shaft Diameter; 12.125" Mounting Flange to Center of Bearing; 216 Series; 482.6" Length; 6" Width; No Bearing Included; Use CHB2167; 11/16 X 1-11/16 Inch Mounting Hole
Part #
18CH2167
BDI #
18185400
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/18CH2167/p/18185400
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0697950102818
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
216
Bearing Included Yes/No
No
Bearing Number
CHB2167
Mounting Slot-Size
11/16 X 1-11/16 Inch
Other Features
18 Inch Conveyor Diameter | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Noun
Mount
Keyword String
Conveyor
Weight / LBS
44
Long Description
Conveyor Mount; Bracket Hanger; 3.438" Shaft Diameter; 12.125" Mounting Flange to Center of Bearing; 216 Series; 482.6" Length; 6" Width; No Bearing Included; Use CHB2167; 11/16 X 1-11/16 Inch Mounting Hole
Width
6 Inch | 152.4 Millimeter
Shaft Diameter
3.438 Inch | 87.325 Millimeter
Length
19 Inch | 482.6 Millimeter
Mounting Flange to Center of Bearing
12.125 Inch | 307.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh