Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24CH2307 https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-230-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxOTR8aW1hZ2UvanBlZ3xhRGxtTDJoalpTOHhNRFF5TnpRNU1ETXpOamM1T0M5SlRrUk5MVWRJVGtkU1dGaGZRbEpMVkY4eU16QmZNekF3ZURNd01DNXFjR2N8YjY0YTcwMjRhODk0NzkyOThlZWUwYTNmYTAxODQ0M2U2ZWRiOTVhN2FjMzYzM2ZjY2U0ODBlZGZhNjZmMDg3YQ
24331317 Screw Conveyor Hangers 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

24CH2307

Description

24CH2307 HANGER BRG ; 24" X 3 7/16" 230

Conveyor Mount; Bracket Hanger; 3.438" Shaft Diameter; 16.5" Mounting Flange to Center of Bearing; 230 Series; 774.7" Length; 6" Width; No Bearing Included; Use CHB2307; 1-1/16 Inch Hole Mounting Hole

Part #

24CH2307

BDI #
24331317

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M06110
Product Name
Hanger
Product Type
Bracket
Series
230
Bearing Included Yes/No
No
Bearing Number
CHB2307
Mounting Slot-Size
1-1/16 Inch Hole
Other Features
24 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Noun
Mount
Keyword String
Conveyor
Weight / LBS
55
Long Description
Conveyor Mount; Bracket Hanger; 3.438" Shaft Diameter; 16.5" Mounting Flange to Center of Bearing; 230 Series; 774.7" Length; 6" Width; No Bearing Included; Use CHB2307; 1-1/16 Inch Hole Mounting Hole
Length
30.5 Inch | 774.7 Millimeter
Mounting Flange to Center of Bearing
16.5 Inch | 419.1 Millimeter
Shaft Diameter
3.438 Inch | 87.325 Millimeter
Width
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh