https://www.bdiexpress.com/medias/INDREXXXTXXX-770TAB-PHOTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDN8aW1hZ2UvanBlZ3xhR0ppTDJoa05pOHhNRE0wTXpFMU5EazNORGMxTUM5SlRrUlNSVmhZV0ZSWVdGaGZOemN3VkVGQ1gxQklUMVJQWHpNd01IZ3pNREF1YW5CbnxlMTEyOGRiMmQ1OTdmMGE3MjYyZDQzYjU0ZTI0MjkxMTcxMjEyZmFjMjYxNjMzZDBmNTJiMTAzNThhNTE2YmVk
https://www.bdiexpress.com/medias/INDREXXXTXXX-770TAB-PHOTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDN8aW1hZ2UvanBlZ3xhR0ppTDJoa05pOHhNRE0wTXpFMU5EazNORGMxTUM5SlRrUlNSVmhZV0ZSWVdGaGZOemN3VkVGQ1gxQklUMVJQWHpNd01IZ3pNREF1YW5CbnxlMTEyOGRiMmQ1OTdmMGE3MjYyZDQzYjU0ZTI0MjkxMTcxMjEyZmFjMjYxNjMzZDBmNTJiMTAzNThhNTE2YmVk
26254180
Table Top Chains
REXNORD
REXNORD
HCAS770TAB-3.25IN
REXNORD REXNORD
Description
HCAS770TAB TABLETOP CHAIN ; 3.25IN TOP WID 1IN PITCH
Plate Top Chain; 770; Plastic with Plastic Top; 1" Chain Pitch; 3-1/4" Chain Width; Side Flexing Material Type; 2.41" Tab Width; 0.16" Plate Thickness; 0.87" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
Part #
HCAS770TAB-3.25IN
BDI #
26254180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HCAS770TAB-3-25IN/p/26254180
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
770
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Acetal with Polyester
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
50FT
Minimum Order Quantity
50FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
600 Link
Category - BDI
Flat Top Chain
Noun
Chain
Keyword String
Plate Top
Manufacturer Item Number
HCAS770TAB-3.25IN
Weight / LBS
0.07
Long Description
Plate Top Chain; 770; Plastic with Plastic Top; 1" Chain Pitch; 3-1/4" Chain Width; Side Flexing Material Type; 2.41" Tab Width; 0.16" Plate Thickness; 0.87" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
Tab Width
2.41 Inch | 61.214 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
0.87 Inch | 22.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


