https://www.bdiexpress.com/medias/INDVGECHNXXX-21463402-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzd8aW1hZ2UvanBlZ3xhR1F4TDJneVlTOHhNREExTmpFeE9EQTBNalkxTkM5SlRrUldSMFZEU0U1WVdGaGZNakUwTmpNME1ESmZNekF3ZURNd01DNXFjR2N8Y2VlYTNkZjQxOWQzOTNhNjM2MjliZjI3MjYzZTM2ZTJlMTFiNDc1NDFhYjZhNGIwZjRmMjJjNDVjYWU0ZjVkYg
https://www.bdiexpress.com/medias/INDVGECHNXXX-21463402-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzd8aW1hZ2UvanBlZ3xhR1F4TDJneVlTOHhNREExTmpFeE9EQTBNalkxTkM5SlRrUldSMFZEU0U1WVdGaGZNakUwTmpNME1ESmZNekF3ZURNd01DNXFjR2N8Y2VlYTNkZjQxOWQzOTNhNjM2MjliZjI3MjYzZTM2ZTJlMTFiNDc1NDFhYjZhNGIwZjRmMjJjNDVjYWU0ZjVkYg
21463402
Table Top Chains
SYSTEM PLAST
SYSTEM PLAST
NGE821-K1000
SYSTEM PLAST SYSTEM PLAST
Description
NGE821-K1000 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE 10FT/BOX
Plate Top Chain; 821; Plastic with Plastic Top; 1-1/2" Chain Pitch; 10" Chain Width; Straight Running | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 5.35" Base Width; 0.19" Plate Thickness; 0.6" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
NGE821-K1000
BDI #
21463402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NGE821-K1000/p/21463402
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.882
EAN
0726166518677
Product Group - BDI
M00330
Chain Size
821
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
New Generation
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Blue in Color
Category - BDI
Flat Top Chain
Noun
Chain
Keyword String
Plate Top
Manufacturer Internal Number
AA1100248
Weight / LBS
1.94
Long Description
Plate Top Chain; 821; Plastic with Plastic Top; 1-1/2" Chain Pitch; 10" Chain Width; Straight Running | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 5.35" Base Width; 0.19" Plate Thickness; 0.6" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Chain Width
10 Inch | 254 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Base Width
5.35 Inch | 135.89 Millimeter
Plate Height
0.6 Inch | 15.24 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


