623887
Hubs
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
675-44-48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
675-44-48 WELD ON HUB ; F 6 3/4 X 1 3/8 X 1 1/2
1-1/2" Bore; 6-3/4" Outside Diameter; Finished Bore; 6-3/4" Pilot Diameter; Steel; 1-3/8" Length Through Bore; No Keyway
Part #
675-44-48
BDI #
623887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/675-44-48/p/623887
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.251
EAN
0697950066646
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
675-44-48
Manufacturer Internal Number
675-44-48
Weight / LBS
13.3
Long Description
1-1/2" Bore; 6-3/4" Outside Diameter; Finished Bore; 6-3/4" Pilot Diameter; Steel; 1-3/8" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Pilot Diameter
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


