22971764
Hubs
PCI
PCI
K35-SS
PCI PCI
Description
K35-SS TAPERED HUB ; K35 STYLE STAINLESS STEEL
Hub, Compression; 6-3/4" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; 3535 Bushing Size; Taper Lock Bushing; Stainless Steel; 1-5/8" Length Through Bore; No Keyway
Part #
K35-SS
BDI #
22971764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/K35-SS/p/22971764
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.623
EAN
0841946114716
Product Group - BDI
M00134
Hub Type
Compression Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3535
Keyway Yes/No
No
Material
Stainless Steel
Inch - Metric
Inch
Other Features
1-11/16IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.5IN Flange Thickness
Category - BDI
Hubs
Noun
Hub
Keyword String
Compression
Weight / LBS
16.805
Long Description
Hub, Compression; 6-3/4" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; 3535 Bushing Size; Taper Lock Bushing; Stainless Steel; 1-5/8" Length Through Bore; No Keyway
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bushing Bore Range
1-15/16 To 3-1/2 Inch | 50 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


